Beli makita impact driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  2. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hook
    atribut:
    • Battery Voltage (V): 10.8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
    • Maximum Torque (Nm): 110
    • Number ofImpact (min -1 [times / min]): 0~3500
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M12
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M10
  3. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  4. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  5. Makita rechargeable soft impact driver
    Mulai

    Rp17.999.900

    Makita rechargeable soft impact driver
    Deskripsi:
    Next-generation soft impact "continuous" high-speed tightening with smooth tightening comfort. The time required for each rotation of the oil unit case is short. The rotation angle for each blow is small. Significantly suppresses recoil!
    atribut:
    • Battery Capacity (AH): 6
    • Number ofImpact (min -1 [times / min]): Strong: 0 ~ 2700, Medium: 0 ~ 2200, Weak: 0 ~ 1400, For Bolt Techs: 0 ~ 1400
    • Rotational Speed (min -1 [rpm]): Strong: 0 ~ 3000, Medium: 0 ~ 2000, Weak: 0 ~ 1200, For Bolt Techs: 0 ~ 3000
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M8
    • Screw tightening Capacity (mm) Course thread: 22~125
    • Screw tightening Capacity (mm) High strength bolt: M5~M6
  6. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  7. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.699.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mm
    atribut:
    • Applicable battery: A-60442
    • Height (mm): 289
    • Length (mm): 229
    • Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
    • Power Input (V): 18
    • Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M12~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: only a main part
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
  8. Makita Rechargeable Impact Driver Drill
    Mulai

    Rp4.699.900

    Makita Rechargeable Impact Driver Drill
    Deskripsi:
    18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 16
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Thickness (mm): Woodworking: 38, Zabori: 76
    • Included Accessories: + Bit 2-65, stopper pole, side grip, hook
    • Mass (kg): 2.3 (including battery)
    • Maximum Tightening Torque (Nm [kgfcm]): 84[860]
    • Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
    • Overall Length (mm): 225
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
    • Screw Tightening Capacity (mm), Wood screw: 10x90
    • Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
    • Tightening Force: 21 steps
  9. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

  10. INGCO Cordless Screwdriver (Obeng Listrik)
    Mulai

    Rp439.900

    INGCO Cordless Screwdriver (Obeng Listrik)
    atribut:
    • Hex Shank (inch): 1/4
  11. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  12. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  15. INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.299.900

    INGCO Cordless Impact Driver Lithium Ion (Mesin Bor Obeng Baterai)
    Deskripsi:
    INGCO S12 Cordless Impact Driver (12V 100Nm) // Obeng Listrik
    atribut:
    • Drill Voltage (V): 12
    • Rated Impact (IPM): 0-2800
    • Maximum Torque Force (N m): 100
    • Hex. Collet (mm): 6.35 (1/4inch)
    • Charge Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 0-2000
  16. DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .
    atribut:
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 205
  17. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
Daftar Harga makita impact driver Terbaru November 2026
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp2.099.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Rp7.299.900
Makita rechargeable soft impact driverRp17.999.900
Makita Mesin Bor Obeng Impact Tanpa KabelRp6.099.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.699.900
Makita Rechargeable Impact Driver DrillRp4.699.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)